Double Foam Tape, 1/2x5 yd., 1/4" Thick Open Cell Polyurethane Foam, 2

  • Mfr # T9534004R

  • Zoro # G4906058


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
1/4" Thick Open Cell Polyurethane Foam
Number of Adhesive Sides
2
Tape Length
5 yds
Tape Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9534004R
Zoro #
G4906058
UPC #
848109022932
Country of Origin
United States

Dimensions

Tape Length
5 yds
Tape Width
1/2"

Details

Item
Double Foam Tape,1/2x5 yd.
Tape Color
Natural
Tape Backing Material
1/4" Thick Open Cell Polyurethane Foam
Number of Adhesive Sides
2
Tape Adhesive Format
2

Description

Double Foam Tape,1/2x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.