4462 Double Sided Foam Tape, 1" x 72 yds., 1/32", White, PK9
- Mfr # T9554462
- Zoro # G4905699
product price:Â
$
872.99
/pk of 9, $97.00/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Length
72.0 yd
Imperial Tape Width
1.0 in
Metric Tape Length
65.8 m
Metric Tape Width
2.5 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9554462
- Zoro #
- G4905699
- UPC #
- 50021200243115
- Country of Origin
- United States
- Item
- Double Poly FoamTape,1x72 yd.,1/32",PK9
- Tape Color
- White
- Tape Backing Material
- 1/32" Thick Closed Cell Polyethylene Foam
- Tape Adhesive
- Rubber
- Tape Shape
- Roll
- Tape Tensile Strength
- 60.0 lb/in
Dimensions
- Imperial Tape Length
- 72.0 yd
- Imperial Tape Width
- 1.0 in
- Metric Tape Length
- 65.8 m
- Metric Tape Width
- 2.5 cm
- Tape Thickness
- 1/32 in
- Tape Length
- 72 yds
- Tape Width
- 1"
Description
Double Poly FoamTape,1x72 yd.,1/32 In.,PK9, Package Quantity 9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.