Zoro Homepage

Double-Sided Foam Tape, 1/32 in, Acrylic Foam, Double-Sided, 250 PK

  • Mfr # 4905

  • Zoro # G5744891


product price: $31.29
/pk 250, $0.13/ea

Key Features

Tape Color
Transparent
Tape Thickness
1/32 in
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905
Zoro #
G5744891
UPC #
888519041192
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Tape Core Diameter
3 in
Tape Length
1/2 in
Tape Width
1/2 in
Imperial Tape Shape Diameter
1/2 in
Metric Tape Shape Diameter
12.7 mm
Imperial Tape Width
5.0 in
Metric Tape Width
127.0 mm
Imperial Tape Length
72.0 yd
Metric Tape Length
65.84 m

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Circle
Tape Tensile Strength
100 lb/in
Series
4905
Min. Tape Performance Temp.
Not Rated
Performance Temp.
Up to 200 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Liner Color
Red
Tape Adhesive Strength
12 oz/in
Max. Tape Performance Temp.
200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Temperature Range
-31 Degrees to 194 Degrees F
Tape Resistance Properties
Impact-Resistant
Foam Cell Type
Closed
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Tape Adhesive Material
Acrylic
Foam Density Type
Firm
Adhesion to Steel
192 oz/in
Maximum Tape Performance Temperature
194 Degrees F
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Tape Backing Construction
Foam
Product Form
Disc
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Brand and Series
3M VHB 4905
Sub-Brand
VHB(TM)
Tape Elongation
Not Rated
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Minimum Tape Performance Temperature
-31 Degrees F

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4905, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.