Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 1/32 in, Polyethylene Foam, Double-Sided, 100 PK

  • Mfr # 4646

  • Zoro # G5701193


product price: $39.19
/pk 100, $0.39/ea

Key Features

Tape Color
Gray
Tape Thickness
1/32 in
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4646
Zoro #
G5701193
UPC #
888519072691
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Tape Core Diameter
3 in
Tape Length
1 1/2 in
Tape Width
1 1/2 in
Imperial Tape Shape Diameter
1 1/2 in
Metric Tape Shape Diameter
38.1 mm
Imperial Tape Length
72 yd
Imperial Tape Width
1 in

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Circle
Tape Tensile Strength
85 lb/in
Series
4646
Performance Temp.
Up to 300 Degrees F
Liner Color
Red
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
240 oz/in
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
300 Degrees F
Tape Brand
3M(TM)
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Brand and Series
3M VHB 4646
Liner Included
Yes
Tape Elongation
Not Rated
Foam Cell Type
Closed
Tape Resistance Properties
Impact-Resistant
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Adhesive Format
Double-Sided
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
Up to 300 Degrees F
Adhesion to Steel
240 oz/in
Minimum Tape Performance Temperature
Not Rated
Product Form
Disc
Tape Adhesive Material
Acrylic
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape Shapes
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Maximum Tape Performance Temperature
300 Degrees F
Environment
Indoor and Outdoor
Foam Density Type
Firm

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 4646, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.