Double-Sided Foam Tape, 15/16 in W, 60 yd L, 1/16 in, Paper, Double-Sided, 36 PK
Mfr # R3287
Zoro # G1963722
product price:Â $1,389.99
/pk 36, $38.61/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
24 mm
Tape Thickness
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R3287
Zoro #
G1963722
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
60 yd
Imperial Tape Width
15/16 in
Metric Tape Length
55 m
Metric Tape Width
24 mm
Tape Thickness
1/16 in
Length
55m
Metric Width
24 mm
Description
Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Assembly and Manufacturing, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series R3287, Surface Compatibility Paper, Tape Adhesive Material Repulpable, Tape Backing Material Tissue Paper, Tape Sub-Type Double-Sided Paper Splicing Tape, Splicing Tape, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.