Zoro Homepage

Double Sided Foam Tape, 1"x36 yds., 1/8", Natural, PK9

  • Mfr # T9554008

  • Zoro # G4905909


product price: $2,303.99
/pk 9, $256.00/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
1/8" Thick Open Cell Polyurethane Foam
Tape Length
36 yds
Tape Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9554008
Zoro #
G4905909
UPC #
00021200064524
Country of Origin
United States

Dimensions

Tape Length
36 yds
Tape Width
1"

Details

Item
Double Foam Tape,1x36 yd.,1/8",PK9
Tape Color
Natural
Tape Backing Material
1/8" Thick Open Cell Polyurethane Foam

Description

Double Foam Tape,1x36 yd.,1/8 In.,PK9, Package Quantity 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.