Double-Sided Foam Tape, 2 in W, 2 in L, 1/32 in, Acrylic Foam, Double-Sided, 100 PK

  • Mfr # 4936

  • Zoro # G5741215


product price:  $88.15
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
2 in
Imperial Tape Width
2 in
Metric Tape Length
12.7 mm
Metric Tape Width
508 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4936
Zoro #
G5741215
UPC #
888519084519
Country of Origin
United States

Dimensions

Imperial Tape Length
2 in
Imperial Tape Width
2 in
Metric Tape Length
12.7 mm
Metric Tape Width
508 mm
Tape Thickness
1/32 in
Tape Length
2 in
Length
2"
Tape Width
2 in
Metric Width
50.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Square
Tape Tensile Strength
90 lb/in
Series
4936
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
Up to 200 Degrees F
Liner Color
White
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
Not Rated
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Tape Adhesive Strength
17 oz/in
Tape Brand
3M(TM)
Temperature Range
-31 Degrees to 200 Degrees F
Brand and Series
3M VHB 4936
Liner Included
Yes
Minimum Tape Performance Temperature
-31 Degrees F
Tape Adhesive Material
Acrylic
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Foam Cell Type
Closed
Liner Material
Kraft Paper
Adhesion to Steel
272 oz/in
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Environment
Indoor and Outdoor
Foam Density Type
Conformable
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Resistance Properties
Solvent-Resistant
Tape Elongation
Not Rated
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Product Form
Square

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4936, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.