Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 2 in W, 27 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 3M 4658F

  • Zoro # G7576055


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
27 yd
Metric Tape Length
24.69 m
Metric Tape Width
508 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 4658F
Zoro #
G7576055
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
27 yd
Imperial Tape Width
2 in
Metric Tape Length
24.69 m
Metric Tape Width
508 mm
Tape Thickness
1/32 in
Tape Width
2 in
Tape Core Diameter
3 in
Length
27 yd.
Tape Length
27 yd
Metric Width
50.8 mm
Imperial Tape Shape Diameter
6-63/64"

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4658F
Liner Color
Clear
Min. Tape Performance Temp.
70 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM D3330, ASTM D3654
Tape Adhesive Strength
240 oz/in
Max. Tape Performance Temp.
175 Degrees F
Performance Temp.
70 Degrees to 175 Degrees F
Tape Elongation
Not Rated
Tape Type
Double-Sided Foam Tape
Foam Cell Type
Closed
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
212 Degrees F
Tape Adhesive Material
Acrylic
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Backing Construction
Foam
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
50 Degrees F
Foam Density Type
Firm
Tape Adhesive Format
Double-Sided
Liner Included
Yes
Product Form
Continuous Roll
Brand and Series
3M 4658F
Tape Sub-Type
Double-Sided Removable Firm Foam Tape
Liner Material
Polyester
Temperature Range
50 Degrees to 212 Degrees F
Adhesion to Steel
240 oz/in
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 27 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4658F, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.