Zoro Homepage

Double-Sided Foam Tape, 2 in W, 5 yd L, 1/16 in, Polyethylene Foam, Double-Sided

  • Mfr # 4496

  • Zoro # G4321606


product price: $24.29
/ea

Key Features

Tape Color
Black
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
508 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4496
Zoro #
G4321606
UPC #
888519015209
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
2 in
Metric Tape Length
4.57 m
Metric Tape Width
508 mm
Tape Thickness
1/16 in
Tape Core Diameter
1.5 in
Length
5 yd.
Tape Length
5 yd
Tape Width
2 in
Metric Width
50.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
40 lb/in
Series
4496
Max. Tape Performance Temp.
160 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
50 Degrees F
Standards
AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897
Tape Adhesive Strength
128 oz/in
Performance Temp.
50 Degrees to 158 Degrees F
Liner Color
Tan
Liner Included
Yes
Removable
No
Tape Backing Construction
Foam
Environment
Indoor and Outdoor
Foam Cell Type
Closed
Product Form
Continuous Roll
Temperature Range
50 Degrees to 180 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Wood
Adhesion to Steel
128 oz/in
Maximum Tape Performance Temperature
180 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Tape Resistance Properties
Solvent-Resistant
Brand and Series
3M 4496
Tape Elongation
Not Rated
Liner Material
Kraft Paper
Tape Adhesive Material
Acrylic
Tape Type
Double-Sided Foam Tape
Foam Density Type
Conformable

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4496

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.