Zoro Homepage

Double-Sided Foam Tape, 2 in W, 5 yd L, 1/8 in, Polyurethane Foam, Double-Sided

  • Mfr # 4008

  • Zoro # G4080641


product price: $53.69
/ea

Key Features

Tape Color
Tan
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
508 mm
Tape Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G4080641
UPC #
888519013663
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
2 in
Metric Tape Length
4.57 m
Metric Tape Width
508 mm
Tape Thickness
1/8 in
Tape Length
5 yd
Length
5 yd.
Tape Width
2 in
Tape Core Diameter
1.5 in
Metric Width
50.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
160 lb/in
Series
4008
Tape Adhesive Strength
Not Rated
Min. Tape Performance Temp.
50 Degrees F
Max. Tape Performance Temp.
220 Degrees F
Performance Temp.
50 Degrees to 220 Degrees F
Liner Color
Green Plaid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS 2011/65/EU Compliant, TSCA
Tape Type
Double-Sided Foam Tape
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Liner Included
Yes
Tape Adhesive Material
Acrylic
Adhesion to Steel
Not Rated
Minimum Tape Performance Temperature
50 Degrees F
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided Conformable Foam Tape
Removable
No
Foam Cell Type
Open
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Elongation
90 %
Maximum Tape Performance Temperature
220 Degrees F
Foam Density Type
Conformable
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Brand and Series
3M 4008
Temperature Range
50 Degrees to 220 Degrees F
Liner Material
Kraft Paper
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Tape Backing Construction
Foam

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4008, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.