Zoro Homepage

Double Sided Foam Tape, 2"x36 yds., 1/8", Natural, PK6

  • Mfr # T9574008

  • Zoro # G4971088


product price: $3,625.99
/pk 6, $604.33/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
1/8" Thick Open Cell Polyurethane Foam
Tape Length
36 yds
Tape Width
2"
Imperial Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9574008
Zoro #
G4971088
UPC #
00021200048623
Country of Origin
United States

Dimensions

Tape Length
36 yds
Tape Width
2"
Imperial Tape Width
2 in
Tape Thickness
0.125 in
Imperial Tape Length
36 yd

Details

Item
Two Side Foam Tape,2"x36yd.,PK6
Tape Color
Natural
Tape Backing Material
1/8" Thick Open Cell Polyurethane Foam

Description

Two Side Foam Tape,2 In.x36yd.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.