Zoro Homepage

Double Sided Foam Tape, 2"x5 yds., 1/32", Natural

  • Mfr # T9574032R

  • Zoro # G4971018


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
1/32" Thick Open Cell Polyurethane Foam
Tape Length
5 yds
Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9574032R
Zoro #
G4971018
UPC #
812578001460
Country of Origin
United States

Dimensions

Tape Length
5 yds
Tape Width
2"

Details

Item
Two Side Foam Tape, 1/32",2"x5yd.
Tape Color
Natural
Tape Backing Material
1/32" Thick Open Cell Polyurethane Foam

Description

Two Side Foam Tape, 1/32 In.,2 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.