Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 3/4 in W, 27 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 3M 4658F

  • Zoro # G7606076


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
27 yd
Metric Tape Length
24.69 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 4658F
Zoro #
G7606076
UPC #
021200385476
Country of Origin
Germany

Dimensions

Imperial Tape Length
27 yd
Imperial Tape Width
3/4 in
Metric Tape Length
24.69 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
Length
27 yd.
Tape Width
3/4 in
Tape Core Diameter
3 in
Tape Length
27 yd
Metric Width
19.05 mm
Imperial Tape Shape Diameter
6-63/64"

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4658F
Tape Adhesive Strength
240 oz/in
Liner Color
Clear
Performance Temp.
70 Degrees to 175 Degrees F
Max. Tape Performance Temp.
175 Degrees F
Standards
ASTM D3330, ASTM D3654
Min. Tape Performance Temp.
70 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Environment
Indoor and Outdoor
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Brand and Series
3M 4658F
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Tape Elongation
Not Rated
Maximum Tape Performance Temperature
212 Degrees F
Adhesion to Steel
240 oz/in
Liner Included
Yes
Liner Material
Polyester
Minimum Tape Performance Temperature
50 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Foam Cell Type
Closed
Tape Type
Double-Sided Foam Tape
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Sub-Type
Double-Sided Removable Firm Foam Tape
Foam Density Type
Firm
Temperature Range
50 Degrees to 212 Degrees F
Tape Adhesive Material
Acrylic
Tape Backing Construction
Foam

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 27 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4658F, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.