Double-Sided Foam Tape, 3/4 in W, 3/4 in L, 1/32 in, Polyethylene Foam, Double-Sided, 250 PK

  • Mfr # 4646

  • Zoro # G5719034


product price:  $36.99
/pk 250, $0.15/ea

Key Features

Tape Color
Gray
Imperial Tape Length
3/4 in
Imperial Tape Width
3/4 in
Metric Tape Length
19.05 mm
Metric Tape Width
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4646
Zoro #
G5719034
UPC #
888519073698
Country of Origin
United States

Dimensions

Imperial Tape Length
3/4 in
Imperial Tape Width
3/4 in
Metric Tape Length
19.05 mm
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
Length
3/4"
Tape Length
3/4 in
Tape Width
3/4 in
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Square
Tape Tensile Strength
85 lb/in
Series
4646
Max. Tape Performance Temp.
300 Degrees F
Liner Color
Red
Performance Temp.
Up to 300 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
Not Rated
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Tape Adhesive Strength
240 oz/in
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
Up to 300 Degrees F
Brand and Series
3M VHB 4646
Adhesion to Steel
240 oz/in
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
Not Rated
Tape Brand
3M(TM)
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Double-Sided
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Foam Density Type
Firm
Maximum Tape Performance Temperature
300 Degrees F
Tape Elongation
Not Rated
Tape Backing Construction
Foam
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Liner Included
Yes
Sub-Brand
VHB(TM)
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape Shapes
Tape Resistance Properties
Impact-Resistant
Product Form
Square
Foam Cell Type
Closed

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 4646, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.