Double-Sided Foam Tape, 3/4 in W, 36 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 4910

  • Zoro # G905687273


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
33 m
Metric Tape Width
1.91 in
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910
Zoro #
G905687273
UPC #
888519215142
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
3/4 in
Metric Tape Length
33 m
Metric Tape Width
1.91 in
Tape Thickness
1/16 in
Metric Width
19.1 in

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Series
4910
Max. Tape Performance Temp.
200 Degrees F
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-31 Degrees F
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Product Form
Continuous Roll
Tape Brand
3M(TM)
Temperature Range
-31 Degrees F to 200 Degrees F
Tape Type
Double-Sided VHB (Very High Bond) Tape
Maximum Tape Performance Temperature
200 Degrees F
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate
Common Industry
Assembly & Manufacturing
Sub-Brand
VHB(TM)
Tape Adhesive Material
Acrylic
Foam Density Type
Firm
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant, Water-Resistant
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Foam Cell Type
Closed
Removable
No
Liner Included
Yes
Liner Material
PE Film
Tape Shape
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4910, Surface Compatibility Acrylic, Glass, Metal, Polycarbonate, Tape Adhesive Material Acrylic, Tape Backing Material Acrylic Foam, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.