Double-Sided Foam Tape, 3/4 in W, 36 yd L, 1/32 in, Acrylic Foam, Double-Sided, 3 PK

  • Mfr # 4941

  • Zoro # G9182787


product price:  $428.77
/pk 3, $142.92/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
36 yd
Metric Tape Length
32.92 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4941
Zoro #
G9182787
UPC #
00021200646294
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
3/4 in
Metric Tape Length
32.92 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
Tape Width
19 mm
Tape Length
33 m
Tape Core Diameter
3 in
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4941
Standards
UL 746C
Liner Color
White
Tape Adhesive Strength
Not Rated
Green Environmental Attribute
RoHS Compliant
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Impact-Resistant
Foam Density Type
Conformable
Tape Elongation
Not Rated
Liner Included
Yes
Environment
Indoor and Outdoor
Brand and Series
3M VHB 4941
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Backing Construction
Foam
Adhesion to Steel
352 oz/in
Tape Brand
3M(TM)
Foam Cell Type
Closed
Temperature Range
40 Degrees to 300 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape
Liner Material
Kraft Paper
Tape Adhesive Format
Double-Sided
Maximum Tape Performance Temperature
300 Degrees F
Product Form
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series 4941, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.