Double-Sided Foam Tape, 3/4 in W, 4 in L, 1/32 in, Acrylic Foam, Double-Sided, 5 PK

  • Mfr # 4905

  • Zoro # G1884395


product price:  $13.99
/pk 5, $2.80/ea
Sold in multiples of 2 for $27.98

Key Features

Tape Color
Transparent
Imperial Tape Length
4 in
Metric Tape Length
101.6 mm
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905
Zoro #
G1884395
UPC #
888519043257
Country of Origin
United States

Dimensions

Imperial Tape Length
4 in
Imperial Tape Width
3/4 in
Metric Tape Length
101.6 mm
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
Length
4"
Tape Length
4 in
Tape Width
3/4 in
Metric Width
19.05 mm
Tape Core Diameter
3 in

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
100 lb/in
Series
4905
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
Red
Tape Adhesive Strength
12 oz/in
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Min. Tape Performance Temp.
Not Rated
Performance Temp.
Up to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Format
Double-Sided
Environment
Indoor and Outdoor
Temperature Range
-31 Degrees to 194 Degrees F
Maximum Tape Performance Temperature
194 Degrees F
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Foam Density Type
Firm
Tape Elongation
Not Rated
Product Form
Strip
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Resistance Properties
Impact-Resistant
Liner Included
Yes
Minimum Tape Performance Temperature
-31 Degrees F
Adhesion to Steel
192 oz/in
Foam Cell Type
Closed
Tape Brand
3M(TM)
Brand and Series
3M VHB 4905
Tape Adhesive Material
Acrylic
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Sub-Brand
VHB(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4905, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.