Zoro Homepage

Double-Sided Foam Tape, 3/4 in W, 5 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 4462

  • Zoro # G4253191


product price: $6.39
/ea

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4462
Zoro #
G4253191
UPC #
888519014660
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
Tape Core Diameter
1.5 in
Tape Width
3/4 in
Tape Length
5 yd
Length
5 yd.
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
60 lb/in
Series
4462
Min. Tape Performance Temp.
50 Degrees F
Performance Temp.
50 Degrees to 120 Degrees F
Standards
AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897
Max. Tape Performance Temp.
120 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
White
Tape Adhesive Strength
128 oz/in
Tape Backing Construction
Foam
Environment
Indoor Only
Brand and Series
3M 4462
Foam Cell Type
Closed
Foam Density Type
Conformable
Maximum Tape Performance Temperature
158 Degrees F
Tape Brand
3M(TM)
Tape Type
Double-Sided Foam Tape
Tape Adhesive Format
Double-Sided
Removable
No
Tape Elongation
Not Rated
Temperature Range
50 Degrees to 158 Degrees F
Tape Resistance Properties
Solvent-Resistant
Liner Included
Yes
Liner Material
Kraft Paper
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Surface Compatibility
High Density Polyethylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Adhesion to Steel
128 oz/in
Tape Sub-Type
Double-Sided Conformable Foam Tape
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Material
Rubber
Product Form
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4462

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.