Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 3/4 in W, 5 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 4462

  • Zoro # G4321484


product price: $7.59
/ea

Key Features

Tape Color
Black
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4462
Zoro #
G4321484
UPC #
888519014578
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
Tape Width
3/4 in
Tape Core Diameter
1.5 in
Length
5 yd.
Tape Length
5 yd
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
60 lb/in
Series
4462
Standards
AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897
Performance Temp.
50 Degrees to 120 Degrees F
Max. Tape Performance Temp.
120 Degrees F
Liner Color
White
Min. Tape Performance Temp.
50 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Adhesive Strength
128 oz/in
Tape Elongation
Not Rated
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided Conformable Foam Tape
Surface Compatibility
High Density Polyethylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Tape Brand
3M(TM)
Tape Backing Construction
Foam
Tape Type
Double-Sided Foam Tape
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Minimum Tape Performance Temperature
50 Degrees F
Tape Resistance Properties
Solvent-Resistant
Removable
No
Liner Material
Kraft Paper
Temperature Range
50 Degrees to 158 Degrees F
Maximum Tape Performance Temperature
158 Degrees F
Environment
Indoor Only
Adhesion to Steel
128 oz/in
Foam Cell Type
Closed
Tape Adhesive Format
Double-Sided
Brand and Series
3M 4462
Foam Density Type
Conformable
Liner Included
Yes

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4462

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.