Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 3/4 in W, 5 yd L, 1/8 in, Acrylic Foam, Double-Sided

  • Mfr # 4959

  • Zoro # G4324573


product price: $54.15
/ea

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4959
Zoro #
G4324573
UPC #
888519025802
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/8 in
Tape Width
3/4 in
Tape Core Diameter
3 in
Tape Length
5 yd
Length
5 yd.
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
75 lb/in
Series
4959
Min. Tape Performance Temp.
50 Degrees F
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Performance Temp.
50 Degrees to 300 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Liner Color
Clear
Tape Adhesive Strength
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Backing Construction
Foam
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Adhesion to Steel
320 oz/in
Environment
Indoor and Outdoor
Liner Included
Yes
Foam Cell Type
Closed
Removable
No
Liner Material
Polyester
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Brand and Series
3M VHB 4959
Tape Elongation
Not Rated
Temperature Range
50 Degrees to 300 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Tape Resistance Properties
Solvent-Resistant
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided
Foam Density Type
Firm
Product Form
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4959, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.