Double-Sided Foam Tape, 3/4 in W, 5 yd L, 45 mil, Acrylic Foam, Double-Sided

  • Mfr # 4950

  • Zoro # G4323846


product price: $20.15
/ea

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
45 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4950
Zoro #
G4323846
UPC #
888519025536
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
45 mil
Tape Length
5 yd
Tape Width
3/4 in
Tape Core Diameter
1.5 in
Length
5 yd.
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
140 lb/in
Series
4950
Standards
UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
200 Degrees F
Performance Temp.
50 Degrees to 200 Degrees F
Liner Color
White
Tape Adhesive Strength
400 oz/in
Min. Tape Performance Temp.
50 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, Glass, Metal, Polycarbonate, Powder Coated Paints
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Foam Density Type
Firm
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Format
Double-Sided
Liner Material
Kraft Paper
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Adhesion to Steel
62 oz/in
Tape Backing Construction
Foam
Brand and Series
3M VHB 4950
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Elongation
Not Rated
Product Form
Continuous Roll
Removable
No
Liner Included
Yes
Tape Resistance Properties
Impact-Resistant
Temperature Range
50 Degrees to 200 Degrees F
Foam Cell Type
Closed

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.