Zoro Homepage

Double-Sided Foam Tape, 4 in W, 5 yd L, 1/32 in, Polyurethane Foam, Double-Sided

  • Mfr # 4032

  • Zoro # G4321335


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
101.6 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4032
Zoro #
G4321335
UPC #
888519014233
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
4 in
Metric Tape Length
4.57 m
Metric Tape Width
101.6 mm
Tape Thickness
1/32 in
Tape Core Diameter
1.5 in
Length
5 yd.
Tape Width
4 in
Tape Length
5 yd
Metric Width
101.6 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
240 lb/in
Series
4032
Max. Tape Performance Temp.
220 Degrees F
Tape Adhesive Strength
Not Rated
Liner Color
Green Plaid
Min. Tape Performance Temp.
50 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
50 Degrees to 220 Degrees F
Standards
RoHS 2011/65/EU Compliant
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Tape Elongation
90 %
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Foam Density Type
Conformable
Tape Backing Construction
Foam
Minimum Tape Performance Temperature
50 Degrees F
Foam Cell Type
Open
Tape Adhesive Format
Double-Sided
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Liner Included
Yes
Tape Type
Double-Sided Foam Tape
Adhesion to Steel
Not Rated
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature
220 Degrees F
Tape Adhesive Material
Acrylic
Tape Sub-Type
Double-Sided Conformable Foam Tape
Brand and Series
3M 4032
Temperature Range
50 Degrees to 220 Degrees F
Liner Material
Kraft Paper
Tape Brand
3M(TM)
Removable
No

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4032, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.