Zoro Homepage

Double-Sided Foam Tape, 4 in W, 5 yd L, 1/8 in, Polyurethane Foam, Double-Sided

  • Mfr # 4008

  • Zoro # G4323627


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
101.6 mm
Tape Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G4323627
UPC #
888519013670
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
4 in
Metric Tape Length
4.57 m
Metric Tape Width
101.6 mm
Tape Thickness
1/8 in
Tape Length
5 yd
Length
5 yd.
Tape Width
4 in
Tape Core Diameter
1.5 in
Metric Width
101.6 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
160 lb/in
Series
4008
Min. Tape Performance Temp.
50 Degrees F
Performance Temp.
50 Degrees to 220 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS 2011/65/EU Compliant, TSCA
Max. Tape Performance Temp.
220 Degrees F
Tape Adhesive Strength
Not Rated
Liner Color
Green Plaid
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Elongation
90 %
Adhesion to Steel
Not Rated
Temperature Range
50 Degrees to 220 Degrees F
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Adhesive Material
Acrylic
Tape Backing Construction
Foam
Maximum Tape Performance Temperature
220 Degrees F
Foam Density Type
Conformable
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Foam Cell Type
Open
Brand and Series
3M 4008
Environment
Indoor and Outdoor
Removable
No
Liner Included
Yes
Liner Material
Kraft Paper
Product Form
Continuous Roll
Minimum Tape Performance Temperature
50 Degrees F
Tape Type
Double-Sided Foam Tape

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4008, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.