Zoro Homepage

Double-Sided Foam Tape, 6 in W, 4 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 4658F

  • Zoro # G4254117


product price: $225.68
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
4 yd
Metric Tape Length
3.66 m
Metric Tape Width
152.4 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4658F
Zoro #
G4254117
UPC #
888519026250
Country of Origin
Germany

Dimensions

Imperial Tape Length
4 yd
Imperial Tape Width
6 in
Metric Tape Length
3.66 m
Metric Tape Width
152.4 mm
Tape Thickness
1/32 in
Tape Width
6 in
Tape Core Diameter
1.5 in
Length
4 yd.
Tape Length
4 yd
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4658F
Max. Tape Performance Temp.
175 Degrees F
Liner Color
Clear
Performance Temp.
70 Degrees to 175 Degrees F
Min. Tape Performance Temp.
70 Degrees F
Tape Adhesive Strength
240 oz/in
Standards
ASTM D3330, ASTM D3654
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Brand
3M(TM)
Tape Backing Construction
Foam
Removable
Yes
Tape Adhesive Material
Acrylic
Foam Cell Type
Closed
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Tape Type
Double-Sided Foam Tape
Minimum Tape Performance Temperature
50 Degrees F
Tape Sub-Type
Double-Sided Removable Firm Foam Tape
Tape Elongation
Not Rated
Temperature Range
50 Degrees to 212 Degrees F
Tape Adhesive Format
Double-Sided
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Adhesion to Steel
240 oz/in
Foam Density Type
Firm
Liner Material
Polyester
Environment
Indoor and Outdoor
Brand and Series
3M 4658F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature
212 Degrees F
Liner Included
Yes
Product Form
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4658F, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.