Double-Sided Foam Tape, 6 in W, 5 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 4951

  • Zoro # G4241465


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4951
Zoro #
G4241465
UPC #
888519025680
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/16 in
Tape Length
5 yd
Tape Core Diameter
3 in
Tape Width
6 in
Length
5 yd.
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
110 lb/in
Series
4951
Tape Adhesive Strength
288 oz/in
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Performance Temp.
32 Degrees to 200 Degrees F
Liner Color
Clear
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
30 Degrees F
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
32 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Removable
No
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Adhesion to Steel
288 oz/in
Brand and Series
3M VHB 4951
Tape Elongation
Not Rated
Temperature Range
32 Degrees to 200 Degrees F
Liner Included
Yes
Liner Material
Polyester
Environment
Indoor and Outdoor
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Tape Type
Double-Sided VHB (Very High Bond) Tape
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Product Form
Continuous Roll
Foam Cell Type
Closed
Tape Brand
3M(TM)
Tape Resistance Properties
Solvent-Resistant
Foam Density Type
Firm
Sub-Brand
VHB(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Series 4951, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.