Zoro Homepage

Double-Sided Foam Tape, 6 in W, 5 yd L, 1/16 in, Polyethylene Foam, Double-Sided

  • Mfr # 4496

  • Zoro # G4250443


product price: $46.69
/ea

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4496
Zoro #
G4250443
UPC #
888519015322
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/16 in
Tape Length
5 yd
Length
5 yd.
Tape Width
6 in
Tape Core Diameter
1.5 in
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
40 lb/in
Series
4496
Standards
AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897
Tape Adhesive Strength
128 oz/in
Max. Tape Performance Temp.
160 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
50 Degrees to 158 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Liner Color
Tan
Tape Elongation
Not Rated
Tape Resistance Properties
Solvent-Resistant
Liner Material
Kraft Paper
Minimum Tape Performance Temperature
50 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Brand and Series
3M 4496
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Wood
Tape Backing Construction
Foam
Adhesion to Steel
128 oz/in
Removable
No
Environment
Indoor and Outdoor
Tape Adhesive Format
Double-Sided
Foam Density Type
Conformable
Foam Cell Type
Closed
Tape Type
Double-Sided Foam Tape
Tape Brand
3M(TM)
Product Form
Continuous Roll
Liner Included
Yes
Temperature Range
50 Degrees to 180 Degrees F
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
180 Degrees F

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4496

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.