Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 6 in W, 5 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # 4926

  • Zoro # G4242104


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4926
Zoro #
G4242104
UPC #
888519024744
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/32 in
Tape Length
5 yd
Length
5 yd.
Tape Core Diameter
3 in
Tape Width
6 in
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
95 lb/in
Series
4926
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Min. Tape Performance Temp.
60 Degrees F
Liner Color
White
Tape Adhesive Strength
224 oz/in
Performance Temp.
60 Degrees to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Maximum Tape Performance Temperature
194 Degrees F
Max. Adhesion Time
24 mo
Tape Type
Double-Sided VHB (Very High Bond) Tape
Brand and Series
3M VHB 4926
Temperature Range
-31 Degrees to 194 Degrees F
Tape Backing Construction
Foam
Tape Elongation
Not Rated
Foam Density Type
Conformable
Liner Material
Kraft Paper
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Minimum Tape Performance Temperature
-31 Degrees F
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Material
Acrylic
Liner Included
Yes
Adhesion to Steel
224 oz/in
Foam Cell Type
Closed
Sub-Brand
VHB(TM)
Removable
No
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Impact-Resistant
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4926, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.