Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 6 in W, 5 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # 4936

  • Zoro # G4242341


product price: $229.89
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4936
Zoro #
G4242341
UPC #
888519025079
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/32 in
Tape Length
5 yd
Length
5 yd.
Tape Core Diameter
3 in
Tape Width
6 in
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
90 lb/in
Series
4936
Liner Color
White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
60 Degrees F
Tape Adhesive Strength
272 oz/in
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Performance Temp.
60 Degrees to 200 Degrees F
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Liner Included
Yes
Minimum Tape Performance Temperature
-31 Degrees F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Tape Backing Construction
Foam
Foam Density Type
Conformable
Tape Type
Double-Sided VHB (Very High Bond) Tape
Environment
Indoor and Outdoor
Brand and Series
3M VHB 4936
Sub-Brand
VHB(TM)
Adhesion to Steel
272 oz/in
Tape Elongation
Not Rated
Removable
No
Liner Material
Kraft Paper
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Tape Resistance Properties
Impact-Resistant
Max. Adhesion Time
24 mo
Temperature Range
-31 Degrees to 194 Degrees F
Maximum Tape Performance Temperature
194 Degrees F
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4936, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.