Zoro Homepage

Double-Sided Foam Tape, 6 in W, 5 yd L, 1/4 in, Polyurethane Foam, Double-Sided

  • Mfr # 4004

  • Zoro # G4252936


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004
Zoro #
G4252936
UPC #
888519013519
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/4 in
Tape Length
5 yd
Tape Core Diameter
1.5 in
Length
5 yd.
Tape Width
6 in
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
90 lb/in
Series
4004
Performance Temp.
50 Degrees to 220 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Tape Adhesive Strength
62 oz/in
Standards
Cal Prop 65, CAS, CONEG, OSHA, RoHS, TSCA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
Green Plaid
Max. Tape Performance Temp.
220 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Brand and Series
3M 4004
Tape Backing Construction
Foam
Tape Elongation
90 %
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Adhesive Format
Double-Sided
Foam Cell Type
Open
Maximum Tape Performance Temperature
220 Degrees F
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Up to 220 Degrees F
Adhesion to Steel
62 oz/in
Foam Density Type
Conformable
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Liner Material
Kraft Paper
Tape Type
Double-Sided Foam Tape
Tape Adhesive Material
Acrylic
Liner Included
Yes
Removable
No
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Tape Brand
3M(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 4004, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.