Zoro Homepage

Double-Sided Foam Tape, 6 in W, 5 yd L, 1/8 in, Polyurethane Foam, Double-Sided

  • Mfr # 4008

  • Zoro # G4240345


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G4240345
UPC #
888519013687
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
1/8 in
Tape Length
5 yd
Length
5 yd.
Tape Core Diameter
1.5 in
Tape Width
6 in
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
160 lb/in
Series
4008
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Adhesive Strength
Not Rated
Max. Tape Performance Temp.
220 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Standards
RoHS 2011/65/EU Compliant, TSCA
Performance Temp.
50 Degrees to 220 Degrees F
Liner Color
Green Plaid
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Tape Backing Construction
Foam
Temperature Range
50 Degrees to 220 Degrees F
Tape Elongation
90 %
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Adhesive Format
Double-Sided
Tape Adhesive Material
Acrylic
Liner Material
Kraft Paper
Maximum Tape Performance Temperature
220 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Brand and Series
3M 4008
Environment
Indoor and Outdoor
Liner Included
Yes
Foam Cell Type
Open
Removable
No
Adhesion to Steel
Not Rated
Minimum Tape Performance Temperature
50 Degrees F
Tape Type
Double-Sided Foam Tape
Foam Density Type
Conformable

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4008, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.