Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 6 in W, 5 yd L, 3/32 in, Acrylic Foam, Double-Sided

  • Mfr # 4991

  • Zoro # G4243723


product price: $280.24
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4991
Zoro #
G4243723
UPC #
888519025970
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
3/32 in
Length
5 yd.
Tape Core Diameter
3 in
Tape Width
6 in
Tape Length
5 yd
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
70 lb/in
Series
4991
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
60 Degrees F
Performance Temp.
60 Degrees to 200 Degrees F
Tape Adhesive Strength
Not Rated
Liner Color
Red
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Adhesion to Steel
352 oz/in
Product Form
Continuous Roll
Maximum Tape Performance Temperature
194 Degrees F
Tape Resistance Properties
Solvent-Resistant
Minimum Tape Performance Temperature
-31 Degrees F
Environment
Indoor and Outdoor
Tape Adhesive Material
Acrylic
Liner Included
Yes
Temperature Range
-31 Degrees to 194 Degrees F
Sub-Brand
VHB(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Type
Double-Sided VHB (Very High Bond) Tape
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Foam Cell Type
Closed
Foam Density Type
Conformable
Removable
No
Brand and Series
3M VHB 4991
Tape Brand
3M(TM)
Tape Elongation
Not Rated
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4991, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.