Zoro Homepage

Double-Sided Foam Tape, 6 in W, 5 yd L, 3/32 in, Polyurethane Foam, Double-Sided

  • Mfr # 4016

  • Zoro # G4236556


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Off-White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016
Zoro #
G4236556
UPC #
888519013908
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Tape Thickness
3/32 in
Tape Core Diameter
1.5 in
Tape Width
6 in
Tape Length
5 yd
Length
5 yd.
Metric Width
152.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Off-White
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
140 lb/in
Series
4016
Performance Temp.
50 Degrees to 220 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
50 Degrees F
Tape Adhesive Strength
Not Rated
Max. Tape Performance Temp.
220 Degrees F
Liner Color
Green Plaid
Standards
RoHS 2011/65/EU Compliant, TSCA
Temperature Range
50 Degrees to 220 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Environment
Indoor Only
Brand and Series
3M 4016
Minimum Tape Performance Temperature
50 Degrees F
Foam Cell Type
Open
Liner Material
Kraft Paper
Foam Density Type
Conformable
Tape Backing Construction
Foam
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Liner Included
Yes
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
220 Degrees F
Removable
No
Tape Type
Double-Sided Foam Tape
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Adhesion to Steel
Not Rated
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Tape Elongation
100 %

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4016, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.