Double-Sided Office Tape, 1/2 x 36 yd.
Mfr # 665121296
Zoro # G4071895
product price: $11.25
/eaKey Features
Tape Backing Material
UPVC
Tape Thickness
3 mil
Tape Width
1/2 in
Tape Length
36 yds
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665121296
Zoro #
G4071895
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
3 mil
Tape Width
1/2 in
Tape Length
36 yds
Tape Core Diameter
3 in
Width
1/2"
Thickness
3.5 mil
Length
36 yd.
Imperial Tape Length
108 ft
Metric Tape Width
12.7 mm
Metric Tape Length
32.9 m
Imperial Tape Width
1/2 in
Size
0.5" x 36 yds
Description
Double-Sided Office Tape, Double-Sided, 3M(TM), 665, 108 ft, 1/2 in, UPVC, 3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Tape Properties Removable Liner, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.