Double-Sided Splicing Tape, 2 in W, 36 1/16 yd L, 6 mil, Paper, Double-Sided, 24 PK

  • Mfr # 410M

  • Zoro # G9182470


product price: $1,564.99
/pk 24, $65.21/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Imperial Tape Length
36 1/16 yd
Metric Tape Length
33 m
Metric Tape Width
50 mm
Tape Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410M
Zoro #
G9182470
UPC #
051115316517
Country of Origin
United States

Dimensions

Imperial Tape Length
36 1/16 yd
Imperial Tape Width
2 in
Metric Tape Length
33 m
Metric Tape Width
50 mm
Tape Thickness
6 mil
Tape Length
33 m
Tape Width
50 mm
Tape Core Diameter
2 in
Metric Width
50 mm

Details

Item
Double-Sided Splicing Tape
Tape Color
Tan
Tape Backing Material
Paper
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
410M
Min. Tape Performance Temp.
0 Degrees F
Standards
ASTM D3330
Tape Adhesive Strength
65 oz/in
Green Environmental Attribute
RoHS Compliant
Max. Tape Performance Temp.
200 Degrees F
Liner Color
Green Plaid
Liner Included
Yes
Temperature Range
40 Degrees to 200 Degrees F
Tape Adhesive Material
Rubber
Brand and Series
3M Scotch 410M
Environment
Indoor Only
Minimum Tape Performance Temperature
40 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
65 oz/in
Sub-Brand
Scotch
Surface Compatibility
Paper, Rubber
Liner Material
Kraft Paper
Tape Type
Double-Sided Splicing Tape
Tape Backing Construction
Paper
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Common Industry
Light Applications
Tape Resistance Properties
Heat-Resistant
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided Paper Splicing Tape
Tape Elongation
Not Rated

Description

Adhesion to Steel 65 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 410M, Surface Compatibility Paper, Rubber, Tape Adhesive Material Rubber, Tape Backing Material Flatback Paper, Tape Sub-Type Double-Sided Paper Splicing Tape, Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.