Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Tape, 1/2x900 in., PK2

  • Mfr # 665-2PK

  • Zoro # G4071859


product price: $11.99
/pk 2, $6.00/ea

Key Features

Tape Backing Material
UPVC
Tape Thickness
3 mil
Tape Width
1/2 in
Tape Length
75 ft
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665-2PK
Zoro #
G4071859
UPC #
051131968981
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Tape Width
1/2 in
Tape Length
75 ft
Tape Core Diameter
1 in
Thickness
2.4 mil, 3 mil, 30 mil
Width
1/2"
Length
900"
Imperial Tape Width
1/2 in
Imperial Tape Length
75 ft
Metric Tape Length
22.9 m
Metric Tape Width
12.7 mm
Size
0.5" x 75 ft

Details

Item
Double-Sided Office Tape
Tape Backing Material
UPVC
Tape Color
Transparent
Tensile Strength
Not Specified
Shape
Continuous Roll
Color
Clear/Transparent
Tape Tensile Strength
Not Rated
Series
665
Maximum Tape Performance Temperature
Not Rated
Sub-Brand
Scotch(TM)
Product Form
Continuous Roll
Included Dispenser
No Dispenser
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Adhesion to Steel
23 oz/in
Tape Adhesive Format
Double-Sided
Adhesive Properties
Permanent Adhesive
Retroreflective Grade
Light-Duty

Description

Double-Sided Office Tape, Double-Sided, 3M(TM), 665, 75 ft, 1/2 in, UPVC, 3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Adhesive Properties Permanent Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.