Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Tape, 3/4 x 1296 in., PK2

  • Mfr # 665-2P34-36

  • Zoro # G4071868


product price: $21.49
/pk 2, $10.75/ea

Key Features

Tape Backing Material
UPVC
Tape Thickness
3 mil
Tape Width
3/4 in
Tape Length
36 yds
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665-2P34-36
Zoro #
G4071868
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Tape Width
3/4 in
Tape Length
36 yds
Tape Core Diameter
3 in
Width
3/4"
Length
1296"
Thickness
2.4 mil, 3 mil, 30 mil
Imperial Tape Width
3/4 in
Imperial Tape Length
108 ft
Metric Tape Width
19.1 mm
Metric Tape Length
32.9 m
Size
0.75" x 36 yds

Details

Item
Double-Sided Office Tape
Tape Backing Material
UPVC
Tape Color
Transparent
Color
Clear/Transparent
Shape
Continuous Roll
Tensile Strength
Not Specified
Tape Tensile Strength
Not Rated
Series
665
Adhesive Properties
Permanent Adhesive
Maximum Tape Performance Temperature
Not Rated
Sub-Brand
Scotch(TM)
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Included Dispenser
No Dispenser
Tape Adhesive Material
Acrylic
Retroreflective Grade
Light-Duty

Description

Double-Sided Office Tape, Double-Sided, 3M(TM), 665, 108 ft, 3/4 in, UPVC, 3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Adhesive Properties Permanent Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.