Shop 3M
See all product information
Create Account
Double Sided Tape
- Mfr # 665-2PK
- Zoro # G325078125
product price:Â
$
11.29
/ea
Key Features
Product Form
Continuous Roll
Bond Type
Permanent
Imperial Tape Length
900 in
Tape Adhesive Format
Double-Sided
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665-2PK
- Zoro #
- G325078125
- UPC #
- 0051131968981
- Country of Origin
- United States
- Item
- Double Sided Tape
- Product Form
- Continuous Roll
- Bond Type
- Permanent
- Tape Adhesive Format
- Double-Sided
- Color
- Transparent
Dimensions
- Imperial Tape Length
- 900 in
- Roll Width
- 1/2 in
Description
Double Sided Tape, Imperial Tape Length 900 in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.