Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided VHB Foam Tape, 2 in W, 5 yd L, 3/32 in Thick, Polyurethane Foam, 4910

  • Mfr # 4016

  • Zoro # G3935547


product price: $33.59
/ea

Key Features

Tape Color
Off-White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
508 mm
Tape Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4016
Zoro #
G3935547
UPC #
888519013885
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
2 in
Metric Tape Length
4.57 m
Metric Tape Width
508 mm
Tape Thickness
3/32 in
Tape Width
2 in
Tape Core Diameter
1.5 in
Tape Length
5 yd
Length
5 yd.
Metric Width
50.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Off-White
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
140 lb/in
Series
4016
Min. Tape Performance Temp.
50 Degrees F
Max. Tape Performance Temp.
220 Degrees F
Performance Temp.
50 Degrees to 220 Degrees F
Tape Adhesive Strength
Not Rated
Liner Color
Green Plaid
Standards
RoHS 2011/65/EU Compliant, TSCA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Environment
Indoor Only
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Type
Double-Sided Foam Tape
Product Form
Continuous Roll
Liner Material
Kraft Paper
Temperature Range
50 Degrees to 220 Degrees F
Tape Adhesive Format
Double-Sided
Foam Density Type
Conformable
Tape Adhesive Material
Acrylic
Tape Sub-Type
Double-Sided Conformable Foam Tape
Brand and Series
3M 4016
Removable
No
Foam Cell Type
Open
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Tape Backing Construction
Foam
Maximum Tape Performance Temperature
220 Degrees F
Adhesion to Steel
Not Rated
Liner Included
Yes
Tape Elongation
100 %
Minimum Tape Performance Temperature
50 Degrees F

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4016, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.