Double-Sided VHB Foam Tape, 3/4 in W, 5 yd L, 1/16 in Thick, Polyethylene Foam, 4910

  • Mfr # 4910

  • Zoro # G3951613


product price: $18.99
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4910
Zoro #
G3951613
UPC #
888519024553
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Length
4.57 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
Length
5 yd.
Tape Core Diameter
3 in
Tape Length
5 yd
Tape Width
3/4 in
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
100 lb/in
Series
4910
Tape Adhesive Strength
240 oz/in
Max. Tape Performance Temp.
200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
50 Degrees to 200 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Liner Color
Red
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Temperature Range
-31 Degrees to 194 Degrees F
Removable
No
Max. Adhesion Time
24 mo
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape
Foam Density Type
Firm
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Foam Cell Type
Closed
Liner Included
Yes
Environment
Indoor and Outdoor
Tape Brand
3M(TM)
Tape Elongation
Not Rated
Maximum Tape Performance Temperature
194 Degrees F
Tape Adhesive Material
Acrylic
Adhesion to Steel
240 oz/in
Product Form
Continuous Roll
Brand and Series
3M VHB 4910
Tape Resistance Properties
Impact-Resistant
Minimum Tape Performance Temperature
-31 Degrees F
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Backing Construction
Foam

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.