Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 3/4 in W, 15 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 5952

  • Zoro # G3237053


product price: $51.15
/ea

Key Features

Tape Color
Black
Imperial Tape Length
15 yd
Imperial Tape Width
3/4 in
Metric Tape Length
13.72 m
Metric Tape Width
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952
Zoro #
G3237053
UPC #
00051115255229
Country of Origin
United States

Dimensions

Imperial Tape Length
15 yd
Imperial Tape Width
3/4 in
Metric Tape Length
13.72 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
Tape Width
3/4 in
Length
15 yd.
Tape Length
15 yd
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
90 lb/in
Series
5952
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM D1002, ASTM D3330, ASTM D897
Performance Temp.
-31 Degrees to 194 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Liner Color
Red
Max. Tape Performance Temp.
250 Degrees F
Tape Sub-Type
Double-Sided VHB Very Conformable Foam Tape
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints
Tape Elongation
Not Rated
Tape Resistance Properties
Chemical-Resistant
Sub-Brand
VHB(TM)
Environment
Indoor and Outdoor
Foam Cell Type
Closed
Liner Included
Yes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Foam Density Type
Conformable
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Adhesion to Steel
352 oz/in
Temperature Range
50 Degrees to 300 Degrees F
Brand and Series
3M VHB 5952
Tape Backing Construction
Foam
Liner Material
PE Film
Tape Type
Double-Sided VHB (Very High Bond) Tape

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 15 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 5952, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.