Zoro Homepage

DoubleCotedPperTpe410M, 3nx36yd, PK12

  • Mfr # 410M

  • Zoro # G4005683


product price: $1,050.99
/pk 12, $87.58/ea
Free Shipping & Returns

Key Features

Tape Thickness
5.0 mil
Imperial Tape Length
36 yd
Tape Backing Material
Paper
Tape Adhesive
Rubber
Imperial Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410M
Zoro #
G4005683
UPC #
00051115319532
Country of Origin
United States

Dimensions

Tape Thickness
5.0 mil
Imperial Tape Length
36 yd
Imperial Tape Width
2 in

Details

Item
DoubleCotedPperTpe410M,3nx36yd,PK12
Tape Backing Material
Paper
Tape Adhesive
Rubber

Description

DoubleCotedPperTpe410M,3nx36yd,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.