Zoro Homepage

DoubleCotedTpe9500PCCler, 0.5nx3, PK72

  • Mfr # 9500PC

  • Zoro # G3972853


product price: $1,009.99
/pk 72, $14.03/ea
Free Shipping & Returns

Key Features

Imperial Tape Width
1 in
Tape Backing Material
polyester carrier film
Tape Color
Clear
Tape Thickness
5.6 mil
Imperial Tape Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500PC
Zoro #
G3972853
UPC #
00021200677953
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Tape Thickness
5.6 mil
Imperial Tape Length
36 yd

Details

Item
DoubleCotedTpe9500PCCler,0.5nx3,PK72
Tape Backing Material
polyester carrier film
Tape Color
Clear
Tape Shape
Roll
Tape Adhesive
acrylic

Description

DoubleCotedTpe9500PCCler,0.5nx3,PK72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.