Zoro Homepage

Dressing Stick, 150 G, 3/4in x 3/4in x 4in

  • Mfr # 200TG

  • Zoro # G3003318


product price: $9.85
/ea

Key Features

Abrasive Material
Aluminum Oxide
Length
4 in
Thickness
3/4 in
Grade
Very Fine
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200TG
Zoro #
G3003318
UPC #
00051115208089
Country of Origin
United States

Dimensions

Length
4 in
Thickness
3/4 in
Width
3/4 in
Overall Thickness
3/4 in
Overall Width
3/4 in
Overall Length
4 in

Details

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
150
Item
Dressing Stick
Series
200TG
Color
Gray
Compatible Abrasive Material
CBN, Resin, Vitrified Bond

Description

Dressing Stick, Abrasive Material Aluminum Oxide, Grit 150, Overall Length 4 in, Overall Thickness 3/4 in, Overall Width 3/4 in, Compatible Abrasive Material CBN, Resin, Vitrified Bond, Color Gray, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.