Drop In Motor, Aluminum; Steel
- Mfr # 01811
- Zoro # G922808538
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01811
- Zoro #
- G922808538
- UPC #
- 00051122018114
- Country of Origin
- Taiwan, Province of China
- Item
- Random Orbital Sander Drop In Motor
Dimensions
- Overall Width
- 1 9/16 in
Description
Random Orbital Sander Drop In Motor, Product Type Orbital Sander Drop-In Motor, Compatible Manufacturer Model Number 20331, 20430, 20431, Compatible Grainger Part Number 381H40, 403YZ5, 403ZC4, 403ZC7, 58MM24, 58MM25, Grit Not Applicable, Includes Not Applicable, Material Aluminum, Steel, Number of Pieces Not Applicable, Overall Diameter 5 in, Overall Length 6 1/2 in, Overall Width 1 9/16 in, Vacuum Hose Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.