Drop-Thru Anchor, 102 in Length, 420 lb Weigth Capacity, Steel Anchor, Swivel D-Ring
Mfr # 2104817
Zoro # G801259680
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Tensile Strength
1,800 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2104817
Zoro #
G801259680
UPC #
840779146635
Country of Origin
Korea, Republic of
Dimensions
Length
102 in
Depth
4 1/2 in
Ring Diameter
1 3/4 in
Details
Item
Drop-Thru Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Tensile Strength
1,800 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Anchor Installation
Reusable
Color
Silver
Series
Drop-Thru Anchor
Mounting Orientation
Horizontal
ANSI Standards Met
ANSI Z359.1
Beam Clamp Style
Fixed
Anchorage End Connection
Rectangle Plate
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Material
Steel
Description
Drop-Thru Anchor, Length 102 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 4 1/2 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Rectangle Plate, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width Not Applicable, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.