
Drywall Sanding Sheet, 4 3/16 in x 11 1/4 in, 150 Grit, 25 shts/pk, 10PK
Mfr # 99431NA
Zoro # G415783199
product price:Â $84.19
/pk 10, $8.42/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Length
11-1/4 in
Width
4.1875 in
Grade
Fine
Sanding Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99431NA
Zoro #
G415783199
UPC #
-
Country of Origin
Canada
Dimensions
Length
11-1/4 in
Width
4.1875 in
Details
Abrasive Material
Aluminum Oxide
Grit
150
Grade
Fine
Sanding Type
Wet/Dry
Item Type
Sheet
Description
3M Drywall Sheets are designed for sanding drywall joints, patching compounds and plaster. Made with sharp synthetic mineral for long-lasting performance. Pre-cut 4-3/16 in x 11-1/4 in and die-cut to fit most drywall sanding tools.
- IDEAL FOR MODERATE SANDING and smoothing of joint compounds
- AVAILABLE IN A RANGE OF GRITS for effective drywall sanding
- CUTS FAST
- Heavy-Duty Paper Backing Resist Tearing
- Water Resistant Sheet Can Be Used Wet Or Dry
- Water Resistant Sheet Can Be Used Wet Or Dry
- Intended For Sanding Drywall, Plaster And Spackling Compounds
- Can Be Used For Sanding Wood, Metal, Plastic And Painted Surfaces
- Pre-Cut Sheet Will Fit Most Drywall Sanding Tools
- 150 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.