Shop 3M
See all product information
Create Account
Drywall Sanding Sheet, 4.1875 in x 11.25 in, 25 sht pk, 120C Grit, 10PK
- Mfr # 99430
- Zoro # G915783323
product price:Â
$
93.69
/pk of 10, $9.37/ea
Key Features
Grit
120
Abrasive Material
Aluminum Oxide
Item Type
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99430
- Zoro #
- G915783323
- UPC #
- -
- Country of Origin
- Canada
- Grit
- 120
- Abrasive Material
- Aluminum Oxide
- Item Type
- Sheet
Description
3M Drywall Sheets are designed for sanding drywall joints, patching compounds and plaster. Made with sharp synthetic mineral for long-lasting performance. Pre-cut 4-3/16 in x 11-1/4 in and die-cut to fit most drywall sanding tools.
- IDEAL FOR MODERATE SANDING and smoothing of joint compounds
- AVAILABLE IN A RANGE OF GRITS for effective drywall sanding
- CUTS FAST
- Heavy-Duty Paper Backing Resist Tearing
- Water Resistant Sheet Can Be Used Wet Or Dry
- Water Resistant Sheet Can Be Used Wet Or Dry
- Intended For Sanding Drywall, Plaster And Spackling Compounds
- Can Be Used For Sanding Wood, Metal, Plastic And Painted Surfaces
- Pre-Cut Sheet Will Fit Most Drywall Sanding Tools
- 120 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.