Zoro Homepage

Drywall Sheets, 4 3/16"x11 1/4", PK1000

  • Mfr # 53046-A

  • Zoro # G5982641


product price: $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Grit
150
Width
4-3/16"
Length
11-1/4"
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53046-A
Zoro #
G5982641
UPC #
00051131530461
Country of Origin
Canada

Dimensions

Width
4-3/16"
Length
11-1/4"

Details

Item
Drywall Sanding Sheet
Grit
150
Abrasive Material
Aluminum Oxide

Description

Drywall Sheets,4 3/16 In.x11 1/4 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.