Zoro Homepage

Drywall Sndg Shts 10204, 4-3/16", PK1000

  • Mfr # 10204

  • Zoro # G5981777


product price: $350.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Grit
100
Width
4-3/16"
Length
11-1/4"
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10204
Zoro #
G5981777
UPC #
00051144102044
Country of Origin
Canada

Dimensions

Width
4-3/16"
Length
11-1/4"

Details

Item
Drywall Sanding Sheet
Grit
100
Abrasive Material
Aluminum Oxide

Description

Drywall Sndg Shts 10204,4-3/16 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.