Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dsc Holder Adapt, M10-1.25 Int, PK10

  • Mfr # 22971

  • Zoro # G5964262


product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns

Key Features

For Use With
This adaptor will convert a sander with M10-1.50 external threaded shaft to a 5/8"-11 external threaded shaft Use with 5/8"-11 disc holders.
Product Type
Disc Backup Pad Adapter
Abrasive Mounting Connector Size
5/8"-11
Abrasive Mounting Connector Type
Threaded Hole
Tool Mounting Connector Type
Threaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22971
Zoro #
G5964262
UPC #
00048011229713
Country of Origin
United States

Dimensions

Abrasive Mounting Connector Size
5/8"-11
Tool Mounting Connector Size
M10-1.25
Compatible Wheel Diameter (Maximum)
3 1/2 in

Details

Item
Disc Backup Pad Adapter
For Use With
This adaptor will convert a sander with M10-1.50 external threaded shaft to a 5/8"-11 external threaded shaft Use with 5/8"-11 disc holders.
Product Type
Disc Backup Pad Adapter
Abrasive Mounting Connector Type
Threaded Hole
Tool Mounting Connector Type
Threaded Hole

Description

Disc Backup Pad Adapter, Abrasive Mounting Connector Size 5/8 In.-11, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size M10-1.25, Tool Mounting Connector Type Threaded Hole, Product Type Disc Backup Pad Adapter, Compatible Wheel Diameter (Maximum) 3 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.